

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor CL5031T, 2HP, 3450RPM, 1PH, 60HZ, 143TC, 3535L, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CL5031T, 2HP, 3450RPM, 1PH, 60HZ, 143TC, 3535L, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB387975
|
|
|
| List Price $1,301.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$847.00 ea. |
| 6+ |
$808.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 2HP,3450RPM,1PH,60HZ,143TC,3535L,XPFC,F1
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
XPFC |
| FRAME |
143TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3450 |
| PHASE |
1 |
| VOLTAGE |
115/208-230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
61 |
| SPEC. NUMBER |
35L966-506 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
82 |
| KVA-CODE |
K |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
74 |
| 208V AMPS |
12 |
| FL AMPS |
23/12-11.5 |
| POLES |
2 |
| C-DIMENSION INCHES |
16.1 |
| DRIVE END FLANGE |
C-Face |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| DOE-CODE |
-- |
| DESIGN CODE |
L |
| BALDOR CATALOG NUMBER |
CL5031T |
|
|
|
|
|
|