

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CM7034, 1.5//1HP, 1725//1450RPM, 3PH, 60//50HZ, 56C |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CM7034, 1.5//1HP, 1725//1450RPM, 3PH, 60//50HZ, 56C
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388080
|
|
|
| List Price $958.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$624.00 ea. |
| 6+ |
$595.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5//1HP,1725//1450RPM,3PH,60//50HZ,56C
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1.5//1 |
| ENCLOSURE |
XPFC |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1735//1440 |
| PHASE |
3 |
| VOLTAGE |
208-230/460//190/380 |
| HERTZ |
60//50 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
44 |
| SPEC. NUMBER |
35E368P801G1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
74 |
| KVA-CODE |
L |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
81.5 |
| 208V AMPS |
-- |
| DRIVE END FLANGE |
C-Face |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| BALDOR CATALOG NUMBER |
CM7034 |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
14.3 |
| POLES |
4 |
| FL AMPS |
5-4.6/2.3//4.2/2.1 |
|
|
|
|
|
|