

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor IDXM7142T, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 0624M, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor IDXM7142T, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 0624M, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389149
|
|
|
| List Price $1,512.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$984.00 ea. |
| 6+ |
$938.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 3HP,1750RPM,3PH,60HZ,182TC,0624M,XPFC,F1
Features:- U.L. and CSA approved for hazardous locations
- Class I, Group D, T2B
- Temperature rating T3C (160°C)
- 3HP and larger Class I, Group D only
- Temperature Code T2A(280°C)
- 1.0 service factor
- Class F insulation
- Thermostats
- All ratings constant horsepower 60 to 90 Hz.
- ISR® (Inverter Spike Resistant) magnet wire
- Meets NEMA MG 1, Part 31
Typical Applications: Conveyors, Pumps and other equipment in food processing and other severe environments where motors are "washed" on a regular basis. For adjustable speed applications not requiring full torque at zero speed.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
XPFC |
| FRAME |
182TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1755 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
142 |
| DOE-CODE |
010A |
| FL AMPS |
8.2/4.1 |
| CONSTANT-HP-HERTZ |
90 |
| CONSTANT-TORQ-HERTZ |
60 |
| INVERTER-TYPE |
PWM |
| MAGNETIZING-CURRENT |
4.2/2.1 |
| MAXIMUM-RPM |
2700 |
| POLES |
4 |
| ROTOR-INERTIA |
0.298 |
| SLIP-HERTZ |
1.5 |
| VARIABLE-TORQ-HERTZ |
60 |
| C-DIMENSION INCHES |
18.24 |
| DRIVE END FLANGE |
C-Face |
| FL EFFICIENCY |
89.5 |
| INSULATION-CLASS |
F |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
06J010X181G1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T2B |
| BALDOR CATALOG NUMBER |
IDXM7142T |
| DESIGN CODE |
B |
|
|
|
|
 |
|
|