Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Baldor Motor M7066T, 60//50HP, 1780//1470RPM, 3PH, 60//50HZ, 364T
Remove

      Items
Baldor Motor M7066T, 60//50HP, 1780//1470RPM, 3PH, 60//50HZ, 364T Baldor Motor M7066T, 60//50HP, 1780//1470RPM, 3PH, 60//50HZ, 364T


Baldor Motor M7066T, 60//50HP, 1780//1470RPM, 3PH, 60//50HZ, 364T
Baldor Motor M7066T, 60//50HP, 1780//1470RPM, 3PH, 60//50HZ, 364T
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB391644
List Price $8,390.00    Save up to 42%
Quantity Discount
QTY Price
1-5 $5,282.00 ea.
6+ $4,875.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 60//50HP,1780//1470RPM,3PH,60//50HZ,364T

Features:
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T4
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 60//50
ENCLOSURE XPFC
FRAME 364T
BRAND Baldor
MOUNTING RIGID
RPM 1780//1470
PHASE 3
VOLTAGE 230/460//190/380
HERTZ 60//50
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 969
DRIVE END FLANGE Standard
POLES 4
FL AMPS 138/69//140/70
DOE-CODE 010A
DESIGN CODE B
TEMP. CODE T4
NAMEPLATE-SERIAL-NUMBER --
SPEC. NUMBER 14F001X142H1
SERIAL-NUMBER --
POWER-FACTOR 86
KVA-CODE G
INSULATION-CLASS B
FL EFFICIENCY 93.6
208V AMPS --
C-DIMENSION INCHES 33.25
BALDOR CATALOG NUMBER M7066T


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)