Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, C1817, 5KC49SN6380X, 1/2HP, 115V, 1200RPM, 1PH, EPFC

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Marathon Motors Explosion Proof Motor, C1817, 5KC49SN6380X, 1/2HP, 115V, 1200RPM, 1PH, EPFC

Item #: WBB869365

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $381.95 ea.
3+ $365.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Explosion Proof Motor, C1817, 5KC49SN6380X, 1/2HP, 115V, 1200RPM, 1PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREEPFC
    • FRAME56CZ
    • BRANDMarathon Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE1
    • VOLTAGE115@ 60 HERTZ
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic Protector
    • AMBIENT TEMP C40
    • ROTATIONSelective Clockwise
    • OPPOSITE END BEARINGBall
    • WEIGHT40
    • ULUL Listed
    • MANUFACTURERS PART NUMBERC1817
    • FL AMPS8.0
    • OPPOSITE END BEARING SIZE6203
    • IP CODE54
    • STARTING TYPECap Start Ind Run
    • DRIVE END BEARING SIZE6203
    • FL EFFICIENCY0.595
    • HAZARDOUS LOCATIONEXP PROOF CL I GR C&D CL II GR F&G T3B
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • KVA-CODEJ
    • 60 HERTZ kW0.37
    • CEN
    • NEMA DESIGNNo Design Code
    • BEARING-DRIVE-END6203
    • MODEL NUMBER5KC49SN6380X
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:25