Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase Explosion Proof Motor 1/2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
See all 62 items in product family

Leeson Motors Single Phase Explosion Proof Motor 1/2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF

Item #: WBB588423

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $612.00 Save up to 40%
Qty Price
1-2 $381.95 ea.
3+ $365.95 ea.
Product Information
Customer Review
Product Q&A
Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREEPFC
    • FRAME56J
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor JL5003A, Marathon C1814
    • HERTZ60
    • SERVICE FACTOR1
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • LENGTH INCHES19-5/8
    • MANUFACTURERS PART NUMBER116188.00
    • APPLICATIONSPumps, Blowers, Valves, Petro Chemical, Paint Booths
    • WIDTH INCHES10-5/8
    • HEIGHT INCHES11-1/4
    • FL AMPS8.4/4-4.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:66