Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Integral Tachometer - DC (14)
Remove
Baldor Motor CDPT3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1
Remove

      Items
Baldor Motor CDPT3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1 Baldor Motor CDPT3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1


Baldor Motor CDPT3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1
Baldor Motor CDPT3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388679
List Price $1,896.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $1,234.00 ea.
6+ $1,177.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .5HP,1750RPM,DC,56C,3336P,TENV,F1

Features:
  • Provides an integral 50 VDC per 1000 RPM precision tachometer for closed loop drive system
  • Class F insulation
  • 20:1 constant torque speed range with NEMA Type control
  • 3300P motors TENV, all others are TEFC
Typical Applications:
Conveyors and metering pumps where precise speed regulation is required.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 0.5
ENCLOSURE TENV
FRAME 56C
BRAND Baldor
MOUNTING RIGID
RPM 1750
VOLTAGE 180
SERVICE FACTOR N/A
AMBIENT TEMP C 40
WEIGHT 36
BASE RG
FORM FACTOR N/A
FILTER KIT N/A
ELECTRICAL SPECIFICATION NUMBER 33WGZ139
DE BEARING 6203
BLOWER KIT N/A
BALDOR CATALOG NUMBER CDPT3326
INSULATION-CLASS F
TACH MOUNTING KIT N/A
C-DIMENSION INCHES 16.74
ARMATURE VOLTAGE 180
BALDOR TYPE 3336P
FIELD VOLTAGE 180
FRAME SIZE 56C
MECHANICAL SPECIFICATION NUMBER 33LY2156
SPECIFICATION NUMBER 33-2156Z139
RECOMMENDED SCR CONTROL N/A
ODE BEARING 6203


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
2HP DC Drive - Chassis (250 ser)

2HP DC Drive - Chassis (250 ser)

From $150.95
select
Qty: Add to Cart
Programmable Tachometer

Programmable Tachometer

From $222.95
select
Qty: Add to Cart
Baldor DC Control, BC138, DC SCR CONTROL, 115V, 1/100-1/3 HP, NEMA 1

Baldor DC Control, BC138, DC SCR CONTROL, 115V, 1/100-1/3 HP, NEMA 1

From $134.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)