Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor OF4312T, 50HP, 1125RPM, 3PH, 60HZ, 404T, 1664M, TEFC, F2

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Baldor Motor OF4312T, 50HP, 1125RPM, 3PH, 60HZ, 404T, 1664M, TEFC, F2

Item #: WBB390942

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,423.00 Save up to 31%
Qty Price
1-2 $8,867.00 ea.
3+ $8,526.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 50HP,1125RPM,3PH,60HZ,404T,1664M,TEFC,F2

Features:
  • Patented lube-lok® grease seal prevents over lubrication on 254T and larger
  • Rodent screens
  • Shaft slinger
  • F-2 position conduit box
Typical Applications:
Beam pumping units, punch presses and applications requiring high torque and high slip.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSURETEFC
    • FRAME404T
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1130
    • RPM1130
    • PHASE3
    • VOLTAGE460/796
    • HERTZ60
    • DUTYCONT
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT1,090.00
    • MANUFACTURERS PART NUMBEROF4312T
    • FL EFFICIENCY89.5
    • KVA-CODEG
    • SERIAL-NUMBER--
    • SPEC. NUMBERP40G729
    • DESIGN CODED
    • FL AMPS58.8/33.9
    • POLES6
    • BRG-ODE-AFBMA80BC03J30X
    • MOTOR-WEIGHT--
    • BRG-DE-AFBMA80BC03J30X
    • TYPEP
    • INSULATION CLASSF
    • C-DIMENSION INCHES38.03
    • DRIVE END FLANGEStandard
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!