Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00536EP3E184JM-W22, 5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

WEG Close-Coupled Pump Motor-Type JM, 00536EP3E184JM-W22, 5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Item #: WBB880639

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $655.00 ea.
3+ $630.00 ea.
Product Information
Customer Review
Product Q&A
WEG Close-Coupled Pump Motor-Type JM, 00536EP3E184JM-W22, 5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184JM
    • BRANDWEG
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM3613T
    • HERTZ60
    • SERVICE FACTOR1.25
    • MANUFACTURERS PART NUMBER00536EP3E184JM-W22
    • KILOWATS3.7
    • TYPEClose-Coupled Pump Motors-Type JM
    • FL AMPS5.90
    • FL EFFICIENCY87.5
    • is_motorYes
    • C-DIMENSION INCHES17.020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!