Pool & Pump Motors
Pool and Pump Motors are specialized electric motors designed to ensure the efficient operation of swimming pool pumps. Being constructed of durable and corrosion-resistant materials, pool motors are built to withstand the harsh pool environment, ensuring long-lasting performance. They are easy to install and work seamlessly with pool pump systems.
Voltage
View All Voltage
Brand
View All Brand
Phase
Length
View All Length
Height
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Voltage
208-230/460 V
Horsepower
10 HP
RPM
3475 rpm
Frame
213JM
Compare
1
1
Ships in 2 Business Days
Voltage
230 V
Horsepower
7-1/2 HP
RPM
3480 rpm
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
230/460 V
Horsepower
1/2 HP
RPM
3450 rpm
Frame
56J
Compare
Marathon Motors Centrifugal Pump Motor, K223, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, DP
Model #: WBB868808
1
1
Ships in 2 Business Days
Voltage
208-230/460 V
Horsepower
1-1/2 HP
RPM
3600 rpm
Frame
56J
Compare
1
1
Ships in 2 Business Days
Voltage
115 V
Horsepower
1/4 HP
RPM
1725 rpm
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
115 V
Horsepower
1/3 HP
RPM
1725 rpm
Phase
1