Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH
Remove

      Items
WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH


WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH
Picture may not represent actual product
WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB881905
Price: $2,566.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Close-Coupled Pump Motor-Type JM, 03018EP3H286JM-W22, 30 HP, 1800 RPM, 575 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Click for Motor Specifications


Product Specifications
HORSEPOWER 30
ENCLOSURE TEFC
FRAME 286JM
BRAND WEG
RPM 1800
PHASE 3
VOLTAGE 575
HERTZ 60
SERVICE FACTOR 1.25
MANUFACTURERS PART NUMBER 03018EP3H286JM-W22
C-DIMENSION INCHES 28.700
TYPE Close-Coupled Pump Motors-Type JM
FL AMPS 27.4
FL EFFICIENCY 92.4
KILOWATS 22


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)