Pool & Pump Motors
Availability
Free Shipping
Horsepower
Voltage
Phase
Brand
Type
Length
Height
Price
Baldor-Reliance Pump Motor, EJMM3615T, 3 Phase, 5 HP, 208-230/460 Volts, 1750 RPM, 60 HZ, tefc,184JM
Voltage
208-230/460 V
Horsepower
5 HP
RPM
1750 rpm
Frame
184JM
Voltage
230 V
Horsepower
2 HP
RPM
3450 rpm
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Frame
48Y
Voltage
208-230/460 V
Horsepower
1 HP
RPM
3450 rpm
Frame
R56Y
Voltage
208-230/460 V
Horsepower
1 HP
RPM
3450 rpm
Frame
48Y
Marathon Motors Centrifugal Pump Motor, J064, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, TEFC
Voltage
208-230/460 V
Horsepower
1-1/2 HP
RPM
3600/3000 rpm
Frame
56J
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Voltage
115/230 V
Horsepower
1/2 HP
RPM
3450 rpm
Frame
56C
Voltage
115/230 V
Horsepower
3/4 HP
RPM
1725 rpm
Phase
1
Voltage
100-120/200-240 V
Horsepower
1/2 HP
RPM
1425 rpm
Phase
1
Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP
Voltage
115/208-230 V
Horsepower
1 HP
RPM
3600 rpm
Frame
56J
Voltage
230 V
Horsepower
5 HP
RPM
1725 rpm
Frame
213JM
Baldor-Reliance Pump Motor, EJMM3314T-G, 3 Phase, 15 HP, 230/460 Volts, 3600 RPM, 60 HZ, ODP, 215JM
Voltage
230/460 V
Horsepower
15 HP
RPM
3600 rpm
Frame
215JM
Voltage
115 V
Horsepower
1/2 HP
RPM
3450 rpm
Phase
1
Voltage
115/230 V
Horsepower
1-1/2 HP
RPM
3450 rpm
Phase
1
Voltage
230 V
Horsepower
2 HP
RPM
3450 rpm
Phase
1
Marathon Motors Carbonator Pump Motor, H926, 1/2HP, 115V, 1800RPM, Split PH, 48Y FR, DP
Voltage
115 V
Horsepower
1/2 HP
RPM
1800 rpm
Frame
48Y
Voltage
115 V
Horsepower
1/2 HP
RPM
3450 rpm
Phase
1
Voltage
230/460 V
Horsepower
7-1/2 HP
RPM
1770 rpm
Frame
213JM
Voltage
115/230 V
Horsepower
3 HP
RPM
3500 rpm
Phase
1
Voltage
115/230 V
Horsepower
3 HP
RPM
1735 rpm
Phase
1
Voltage
115/230 V
Horsepower
3 HP
RPM
1725 rpm
Frame
184JM
Baldor-Reliance Pump Motor, EJMM3711T-G, 3 PH, 10 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC,215JM
Voltage
208-230/460 V
Horsepower
10 HP
RPM
3600 rpm
Frame
215JM
Marathon Motors Centrifugal Pump Motor, K223, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, DP
Voltage
208-230/460 V
Horsepower
1-1/2 HP
RPM
3600 rpm
Frame
56J
Voltage
230/460 V
Horsepower
1 HP
RPM
1760 rpm
Frame
143JM
Voltage
220-240 V
Horsepower
1/3 HP
Frame
48Y
Phase
1
Voltage
230 V
Horsepower
1-1/2 HP
RPM
3450/1725 rpm
Phase
1
Voltage
230/460 V
Horsepower
10 HP
RPM
3490 rpm
Frame
215JM
Voltage
90 V
Horsepower
1/6 HP
Frame
34
Motor RPM 60 Hertz
1750 rpm
Voltage
115/230 V
Horsepower
2 HP
RPM
3450 rpm
Voltage
230 V
Horsepower
10 HP
RPM
1740 rpm
Phase
1
Voltage
115/230 V
Horsepower
2 HP
RPM
3450 rpm
Frame
56J
Voltage
115/230 V
Horsepower
2 HP
RPM
3450 rpm
Voltage
230 V
Horsepower
10 HP
RPM
1740 rpm
Phase
1
Voltage
115/208-230 V
Horsepower
3 HP
RPM
3450 rpm
Frame
182JM
Worldwide Electric Oil Well Pump Motor OW30-12-326T, TEFC, Rigid, 3 PH, 326T, 230/460/796V, 30 HP
Voltage
230/460/796 V
Horsepower
30 HP
RPM
1200 rpm
Frame
326T
Voltage
230 V
Horsepower
2 1/2 HP
RPM
3450 rpm
Phase
1
Voltage
115/230 V
Horsepower
1 HP
RPM
3450 rpm
Phase
1
Voltage
208-230/460 V
Horsepower
1/2 HP
RPM
3450 rpm
Phase
3
Voltage
208-230/460 V
Horsepower
3/4 HP
RPM
3450 rpm
Phase
3
Voltage
230 V
Horsepower
2 HP
RPM
3450/1725 rpm
Phase
1
Voltage
230 V
Horsepower
1-1/2 HP
RPM
3450/1725 rpm
Phase
1