Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Jet Pump Motor, .7536ES1BJP56C, 0.75 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

WEG Jet Pump Motor, .7536ES1BJP56C, 0.75 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Item #: WBB881615

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $204.95 ea.
3+ $195.95 ea.
Product Information
Customer Review
Product Q&A
WEG Jet Pump Motor, .7536ES1BJP56C, 0.75 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAMEB56C
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER.7536ES1BJP56C
    • FL EFFICIENCY64
    • is_motorYes
    • TYPEJet Pump-56C(Keyed)
    • C-DIMENSION INCHES11.496
    • KILOWATS0.55
    • FL AMPS5.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:25