

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 2HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 2HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217572
|
|
|
| List Price $673.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$392.95 ea. |
| 6+ |
$374.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 2HP, 3450RPM, 145 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: P124 | | Marathon: Z404 |
|
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
DP |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3450 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
21/10.5 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
73 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6206 |
| WEIGHT |
47 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C145C34DK3BB |
| UPC |
69172001685 |
| CATALOG NO. |
121190.00 |
|
|
|
|
 |
|
|