Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 30//25HP, 230/460V, 1760//1460RPM, DP, Rigid Mount, 1.15 S.F.
See all 21 items in product family

Leeson Motors - 30//25HP, 230/460V, 1760//1460RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217709

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$1,579.00 ea.
3+ $1,512.00 ea.
Product Information
Product Q&A
JP Pump Motor: 30//25HP, 1760//1460RPM, 286 Frame, Drip-Proof (DP), 230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO Smith/Magnetek: E573(Leeson motor is 208-230/460V )
Baldor: JPM2535T(Leeson motor has cast iron frame )
Marathon: M128

Product Specifications

    • HORSEPOWER30
    • ENCLOSUREDP
    • FRAME286JP
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1760
    • MOTOR RPM 50Hz1460
    • RPM1760//1460
    • PHASE3
    • MATERIALCast Iron
    • VOLTAGE230/460
    • COMPATIBLE WITH/REPLACESBaldor JPM2535T, WEG 03018OP3E286JP, Marathon U234
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY89.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1.249
    • ROTATIONREV
    • WEIGHT334
    • ULY
    • CSAY
    • UPC69172021098
    • MANUFACTURERS PART NUMBERG801054.00
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • FL AMPS79/39.5&76/38
    • BEARING-DRIVE-END311

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H GSA and TXMAS Customers
Call Us
1.888.978.7759
Chat Online

54.204.185.107:60