Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 40//30HP, 230/460V, 1770//1475RPM, DP, Rigid Mount, 1.15 S.F.
See all 21 items in product family

Leeson Motors - 40//30HP, 230/460V, 1770//1475RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217710

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,888.00
Product Information
Product Q&A
JP Pump Motor: 40//30HP, 1770//1475RPM, 324 Frame, Drip-Proof (DP), 230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
Baldor: JPM2539T(Leeson motor has cast iron frame )
Marathon: M130

Product Specifications

    • HORSEPOWER40
    • ENCLOSUREDP
    • FRAME324
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1770
    • MOTOR RPM 50Hz1475
    • RPM1770//1475
    • PHASE3
    • MATERIALCast Iron
    • VOLTAGE230/460
    • COMPATIBLE WITH/REPLACESBaldor JPM2539T, WEG 04018OP3E324JP, Marathon U238
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY93
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/4
    • ROTATIONREV
    • WEIGHT573
    • ULY
    • CSAY
    • UPC69172021099
    • MANUFACTURERS PART NUMBERG801055.00
    • BEARING-DRIVE-END311
    • DESIGNSq Cage Inv Rated
    • FL AMPS97/48.5&88/44
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

PayPal Payment Solutions
Webaward 2014
Call Us
1.888.978.7759
Chat Online

  • Systemax
  • Accredited Business
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.32.2:24