Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop Oil Well Pump Motor BK3-CI-TF-256T-6-BR-G-10, 256T Frame, 10HP, 1200RPM, 6 Poles

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

TechTop Oil Well Pump Motor BK3-CI-TF-256T-6-BR-G-10, 256T Frame, 10HP, 1200RPM, 6 Poles

Item #: WBB1012477

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $836.00
Product Information
Product Q&A
TechTop Oil Well Pump Motor BK3-CI-TF-256T-6-BR-G-10, 256T Frame, 10HP, 1200RPM, 6 Poles

The Oil Pumper Black line has the high slip performance and exceptional durability you need for long unattended reliability.

Features:
  • TEFC Cast Iron
  • 3 Phase 230/460/796 Vac
  • 5-8% slip(Class D)
  • Double Lip Oil Seals
  • Roller Bearing on 404T and up
  • F1, F2 Convertible (Shipped F2)
  • One-Way Condensate Drain Plugs
  • Vacuum Impregnated Stator
  • Class F Insulation System Class H Stator

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • FRAME256T
    • BRANDTechTop
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE208-230/460/796
    • HERTZ60
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERBK3-CI-TF-256T-6-BR-G-10
    • MOTOR TYPEOil Well Pump Motor
    • POLES6
    • is_motorYes
    • BALL BEARING TYPERegreasable
    • PRODUCT LINEBlack