Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VPCP4115T, 50HP, 1760RPM, 3PH, 60HZ, 326VP, 1246M, TEFC, F

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Baldor Motor VPCP4115T, 50HP, 1760RPM, 3PH, 60HZ, 326VP, 1246M, TEFC, F

Item #: WBB392109

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,736.00 Save up to 38%
Qty Price
1-5
$5,681.00 ea.
6+ $5,414.00 ea.
Product Information
Product Q&A
Baldor Motor, 50HP,1760RPM,3PH,60HZ,326VP,1246M,TEFC,F

Features:
  • Corrosion resistant epoxy finish
  • Cast iron construction
  • Designed for vertical mounting
  • Rotatable conduit box
  • Stainless steel nameplates
  • Shaft seals
  • Energy efficient windings
  • Two lifting lugs
Typical Applications:
For medium and high thrust in-line pump applications. Waste water treatment plants, petro chemical industries, pulp and paper mills and agricultural irrigation applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSURETEFC
    • FRAME326VP
    • BRANDBaldor
    • MOUNTINGNO MOUNTING
    • MOTOR RPM 60Hz1770
    • RPM1770
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6311
    • WEIGHT617
    • MANUFACTURERS PART NUMBERVPCP4115T
    • INSULATION CLASSF
    • POWER-FACTOR85
    • SERIAL-NUMBER--
    • SPEC. NUMBER12K025X270H1
    • 208V AMPS135
    • BEARING-DRIVE-ENDQJ312
    • KVA-CODEG
    • DESIGN CODEB
    • PULLEY-BEARINGQJ312
    • DOE-CODE--
    • GREASEPOLYREX EM
    • FL EFFICIENCY93
    • FRONT-BEARING6311
    • POLES4
    • DRIVE END FLANGEP-Base
    • C-DIMENSION INCHES34.71
    • FL AMPS118/59
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.