Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Inverter Duty Motor, Y369, 145THFR5330, 2HP, 575V, 1800RPM, 3PH, 145TC, TEFC
See all 109 items in product family

Marathon Motors Inverter Duty Motor, Y369, 145THFR5330, 2HP, 575V, 1800RPM, 3PH, 145TC, TEFC

Item #: WBB869625

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $561.00 ea.
3+ $539.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Inverter Duty Motor, Y369, 145THFR5330, 2HP, 575V, 1800RPM, 3PH, 145TC, TEFC

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145TC
    • BRANDMarathon Motors
    • MOUNTINGC-Face Removable Base
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE575@ 60 HERTZ
    • DUTYContinuous
    • AMBIENT TEMP C40
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERY369
    • CATALOG NO.Y369
    • KVA-CODEL
    • is_motorYes
    • WEIGHT IN LBS.51
    • MODEL NUMBER145THFR5330
    • 60 HERTZ kW1.49
    • 60 HERTZ FL AMPS2.3
    • 60 HERTZ SF1
    • 60 HERTZ FL Eff82.50 Percent
    • ORIENTATIONHorizontal
    • ASSEMBLYF3
    • DRIVE END BEARING SIZE6205
    • OPPOSITE END BEARING SIZE6203
    • CEY
    • NEMA DESIGNA
    • STARTING TYPEInverter Only
    • IP CODE43
    • INVERTER SPEED RANGEConstant 20:1
    • BEARING-DRIVE-ENDBall
    • INSULATION CLASSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What size shaft does this motor have?

Question Asked By: Jeff , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result