Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 18512 Incandescent 25t10 130v T10 Bulb - Pkg Qty 60
See all 67 items in product family

Sylvania 18512 Incandescent 25t10 130v T10 Bulb - Pkg Qty 60

Item #: WBB802558

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.00 Save up to 73%
$2.34 each

Sold in packages of 60

Price: $140.40
Product Information
Customer Review
Product Q&A
Sylvania 18512 Incandescent 25t10 130v T10

Incandescent T10 Bulb Shape Clear Finish Medium Aluminum Base 25 Watt 130 Volt

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS1000
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER18512
    • LUMENS232
    • MANUFACTURERS PART NUMBER18512
    • PACKAGE QUANTITY60
    • SHAPET-10
    • VOLTAGE130
    • WATTAGE25
    • ANSI CODE--
    • PACK TYPECarton
    • CATEGORYIncandescent
    • VOLTS130
    • WATTS25
    • LAMP SHAPET10
    • AVERAGE RATED LIFE HOURS1000
    • MOL (LENGTH)5.625
    • NOMINAL LENGTH5.625
    • NOMINAL DIAMETER5.625
    • APPROX INCAND EQUIV25.00
    • FINISHClear
    • INCANDESCENT EQUIVALENT (WATTS)25.00
    • ANSI BASEMedium
    • LAMP CODE25T10 130V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed