Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InnoLED LED Tube Light T8, 2ft, 9w, 4000 cct.

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

InnoLED LED Tube Light T8, 2ft, 9w, 4000 cct.

Item #: WBB1773516

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.00 Save up to 41%
Price: $ 13.50
Product Information
Customer Review
Product Q&A
InnoLED, LED Tube Light T8, 2ft, 9w


Features:
  • LED linear Tubes, replacement for traditional T5/T8/T10/T12 tubes
  • Instant start up, no UV or RF interference
  • Mercury free
  • Saves 50-80% Energy
  • Lifespan 50,000 hours, 5 year warranty
  • Perfect for offices, warehouses, supermarkets, parking garages

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • AVG. LIFE HOURS50000
    • BASEMed Bi-Pin (G13)
    • BRANDInnoLED
    • LUMENS990
    • MANUFACTURERS PART NUMBERB1773516
    • PACKAGE QUANTITY1
    • TYPET8
    • VOLTAGE120/277
    • WATTAGE9
    • BEAM ANGLE120 °
    • LUMENS PER WATT110
    • POWER FACTORPF>0.95(120v);PF>0.9(277v)
    • START METHODInstart Start
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE4000
    • TEMPERATURE RANGERated for -40°C to 50°C
    • DESCRIPTIONLED Tube Light
    • WARRANTY5 Years
    • BULB TYPEClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!