Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4306 4414 Warning Signal 18w Sealed Beam W/ Screw Terminal Base Bulb - Pkg Qty 12
See all 29 items in product family

Satco S4306 4414 Warning Signal 18w Sealed Beam W/ Screw Terminal Base Bulb - Pkg Qty 12

Item #: WBB566106

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$7.90 each

Sold in packages of 12

Price: $94.80
Product Information
Customer Review
Product Q&A
Warning Signal Lamp

PAR36, 18W, 12.8V, ANSI Base MP2 clear Parabolic Aluminized Reflector (PAR) lamp. With screw terminal base. Average life 300 hrs.

Product Specifications

    • AVG. LIFE HOURS300
    • BASE--
    • BRANDSatco
    • LAMP NUMBER4414
    • MANUFACTURERS PART NUMBERS4306
    • MAXIMUM OVERALL LENGTH (IN.)2-3/4
    • PACKAGE QUANTITY12
    • SHAPEPAR-36
    • TYPEIncandescent
    • VOLTAGE12.8
    • WATTAGE18
    • FINISHClear
    • LAMP CODE4414 Warning Signal
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPEBox
    • ANSI BASEMP2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!