Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Chain Hooks

Chain hooks are designed to be used with hoists, slings, or chains to lift heavy loads and come in various types, including J hooks and self-locking hooks which. They are made of high-quality steel for durability and undergo rigorous testing to meet safety standards. Chain hooks are critical in facilitating efficient and secure lifting operations and are widely used in industrial settings and heavy-duty applications.
345 Results

Availability

Free Shipping

Brand

Type

View All Type
View All Length
View All Material
View All Width
View All Height
View All Color
View All Price
345 Results
Compare
BESTSELLER
1
1
$279.95
Ships in 3 Business Days

Weight Capacity

1000 lbs

Dimension D

2.5 in

Dimension A

0.62 in

Dimension B

9 in

Compare
BESTSELLER
1
1
$239.95
Ships within 1 Business Day

Weight Capacity

650 lbs

Dimension D

2 in

Dimension A

0.5 in

Dimension B

8 in

Compare
1
1
$389.95
Ships in 3 Business Days
Compare
BESTSELLER
1
1
$199.95
Ships within 1 Business Day

Weight Capacity

365 lbs

Dimension D

1.5 in

Dimension A

0.38 in

Dimension B

6 in

Compare
1
1
See price in cart
Ships in 3 Business Days
Compare
1
1
See price in cart
Ships in 3 Business Days