Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lifting Attachments

Effective material handling requires Lifting Attachments that provide reliable and versatile solutions for lifting and transporting large loads. Lifting Attachments for cranes and hoists improve efficiency and safety in various industrial applications, such as manufacturing, construction, and warehousing. Lifting options include hooks, clamps, and beams to ensure safe, controlled load handling thereby optimizing lifting operations.
210 Results

Availability

Brand

View All Brand

Type

View All Type

Length

View All Length
View All Width
View All Height
View All Price
210 Results
Compare
1
1
$769.00
Ships in 2 Business Days

Weight Capacity

8800 lbs

Weight

6 lbs

Material

Steel

Compare
BESTSELLER
1
1
$1,749.00
Ships within 1 Business Day

Weight Capacity

1000 lbs

Weight

12 lbs

Material

Steel

Compare
1
1
$1,149.00
Ships in 5 Business Days

Weight Capacity

88100 lbs

Weight

39.7 lbs

Length

6 in

Height

7-1/8 in

Compare

M&W Reel Lifting

Model #: WBB2781872
1
1
$715.00
Ships within 1 Business Day

Weight Capacity

500 lbs

Weight

3 lbs

Length

16 in

Height

6 in

Compare
1
1
$259.95
Ships in 2 Business Days

Weight Capacity

4000 lbs

Weight

17.6 lbs

Material

Steel

Compare
1
1
$589.00
Ships in 2 Business Days

Weight Capacity

1000 lbs

Weight

17 lbs

Length

19 in

Height

10 in