Lifting Attachments
Effective material handling requires Lifting Attachments that provide reliable and versatile solutions for lifting and transporting large loads. Lifting Attachments for cranes and hoists improve efficiency and safety in various industrial applications, such as manufacturing, construction, and warehousing. Lifting options include hooks, clamps, and beams to ensure safe, controlled load handling thereby optimizing lifting operations.
Material
Width
View All Width
Height
View All Height
Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Weight Capacity
8800 lbs
Weight
6 lbs
Material
Steel
Compare
1
1
Ships within 1 Business Day
Weight Capacity
1000 lbs
Weight
12 lbs
Material
Steel
Compare
1
1
Ships in 5 Business Days
Weight Capacity
88100 lbs
Weight
39.7 lbs
Length
6 in
Height
7-1/8 in
Compare
1
1
Ships within 1 Business Day
Weight Capacity
500 lbs
Weight
3 lbs
Length
16 in
Height
6 in
Compare
1
1
Ships in 2 Business Days
Weight Capacity
4000 lbs
Weight
17.6 lbs
Material
Steel
Compare
Renfroe Vertical Lifting, 90 Degree Turning Plate Clamp, Orange, Steel, 4000 Lbs Cap, 1" Opening
Model #: WBB2795252
1
1
Ships in 2 Business Days
Weight Capacity
4000 lbs
Weight
26 lbs
Length
19 in
Height
9 in