Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lifting Slings

Lifting slings are integral to material handling and are used with equipment, such as hoists and cranes, to facilitate the safe and efficient lifting of heavy loads across various industrial applications. They are used for construction, manufacturing, and warehouse settings, offering a reliable load-bearing capacity. Slings come in multiple materials, including nylon, polyester, and wire rope, tailored to meet diverse lifting requirements. Lifting slings are solid and durable, ensuring the secure transportation of heavy loads.
549 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Length
View All Width
View All Material
View All Height
View All Color
View All Price
549 Results
Compare
BESTSELLER
1
1
$509.00
Ships in 4 Business Days

Length

10 ft

Width

6-3/4 in

Color

Yellow

Compare
1
1
$26.95
Ships Same Day

Length

6 ft

Width

2 in

Vertical Lift Weight Capacity

6400 lbs

Choker Hitch Weight Capacity

5000 lbs

Compare
1
1
$11.00
Ships Same Day

Length

4 ft

Width

1-1/4 in

Vertical Lift Weight Capacity

5300 lbs

Choker Hitch Weight Capacity

4200 lbs

Compare
1
1
$9.20
Ships Same Day

Length

3 ft

Width

1 in

Vertical Lift Weight Capacity

1600 lbs

Choker Hitch Weight Capacity

1280 lbs

Compare
1
1
$15.25
Ships Same Day

Length

6 ft

Width

1 in

Vertical Lift Weight Capacity

3200 lbs

Choker Hitch Weight Capacity

2500 lbs

Compare
1
1
$39.95
Ships Same Day

Length

8 ft

Width

2 in

Vertical Lift Weight Capacity

6400 lbs

Choker Hitch Weight Capacity

5000 lbs