Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 66" Economy Lift Beam Fixed Length 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

M&W 66" Economy Lift Beam Fixed Length 500 Lb. Capacity

Item #: WBB1503298

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 674.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M&W 66" Economy Lift Beam Fixed Length 500 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Beams supplied standard with shackle connections
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped


Product Specifications

    • CAPACITY LBS500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES0.75
    • DIMENSION D INCHES3.5
    • HEAD ROOM INCHES10.25
    • MANUFACTURERS PART NUMBER15037
    • SPREAD INCHES66
    • UPPER BAIL INCHES4 x 5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!