Lifting & Spreader Beams
Availability
Weight Capacity Range (Lbs)
Length Range (in)
Brand
Height Range (in)
Height
Width Range (in)
Type
Material
Capacity
Color
Price
Weight Capacity
4000 lbs
Spread
16 to 72 in
Head Room
16-1/4 in
Upper Bail
3 x 6 in
Weight Capacity
2500 lbs
Spread
8 to 72 in
Head Room
12 in
Upper Bail
2-1/2 x 5 in
Weight Capacity
2000 lbs
Spread
33 to 45-1/16 in
Head Room
22-3/8 in
Upper Bail
3 x 5 in
Weight Capacity
500 lbs
Spread
36 in
Head Room
9 in
Weight Capacity
6000 lbs
Spread
36 in
Head Room
11 in
Dimension A
3 in
Weight Capacity
10000 lbs
Spread
24 to 120 in
Head Room
25-1/2 in
Dimension A
4 x 7-1/2 in
Weight Capacity
2000 lbs
Spread
12 in
Head Room
10 in
Dimension A
3 in
Weight Capacity
4000 lbs
Spread
36 to 72 in
Head Room
12-2/3 in
Weight Capacity
6000 lbs
Spread
24 in
Head Room
15 in
Weight Capacity
2000 lbs
Spread
24 in
Head Room
10 in
Dimension A
3 in
Weight Capacity
8000 lbs
Spread
8 to 96 in
Head Room
20-3/4 in
Upper Bail
4 x 7-1/4 in
Weight Capacity
20000 lbs
Spread
36 to 60 in
Head Room
19-2/3 in
Dimension A
4 in
Weight Capacity
10000 lbs
Spread
60 to 120 in
Head Room
22-2/5 in
Upper Bail
4 x 7 in
Weight Capacity
15000 lbs
Spread
72 to 144 in
Head Room
23-11/16 in
Dimension A
4 in
Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 72", Chain Top Rigging, Yellow, Steel
Weight Capacity
20000 lbs
Spread
48 to 72 in
Head Room
60 to 69 in
Dimension A
1-1/4 in
Strong-bac Adjustable Spreader Beam, 10,000 lbs Capacity, 168", Chain Top Rigging, Yellow, Steel
Weight Capacity
10000 lbs
Spread
96 to 168 in
Head Room
102 to 126 in
Dimension A
1 in
Weight Capacity
6000 lbs
Spread
72 to 96 in
Head Room
17-1/4 in
Upper Bail
3 x 5 in
Weight Capacity
4000 lbs
Spread
48 in
Head Room
12-1/2 in
Dimension A
1 in
Weight Capacity
4000 lbs
Spread
30 to 42 in
Head Room
13 in
Dimension A
3 in
Weight Capacity
2000 lbs
Spread
72 in
Head Room
7-1/2 in
Dimension A
2.25 in
Strong-bac Adjustable Spreader Beam, 30,000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Weight Capacity
30000 lbs
Spread
144 to 240 in
Head Room
147 to 180 in
Dimension A
1-1/2 in
Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 120", Chain Top Rigging, Yellow, Steel
Weight Capacity
20000 lbs
Spread
72 to 120 in
Head Room
74 to 111 in
Dimension A
1-1/4 in
Weight Capacity
20000 lbs
Spread
48 to 120 in
Head Room
26 in
Weight Capacity
10000 lbs
Spread
144 to 240 in
Head Room
6-1/3 in
Dimension A
1.25 in
Weight Capacity
2000 lbs
Spread
36 to 72 in
Head Room
9-15/16 in
Weight Capacity
1000 lbs
Spread
24 in
Head Room
24-1/2 in
Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Weight Capacity
4000 lbs
Spread
144 to 240 in
Head Room
132 to 166 in
Dimension A
1/2 in
Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 120", Chain Top Rigging, Yellow, Steel
Weight Capacity
4000 lbs
Spread
72 to 120 in
Head Room
72 to 88 in
Dimension A
1/2 in
Weight Capacity
40000 lbs
Spread
48 to 72 in
Head Room
33-4/5 in
Dimension A
5 in
Weight Capacity
40000 lbs
Spread
96 in
Head Room
8 in
Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 168", Chain Top Rigging, Yellow, Steel
Weight Capacity
20000 lbs
Spread
96 to 168 in
Head Room
108 to 132 in
Dimension A
1-1/4 in
Weight Capacity
40000 lbs
Spread
120 to 168 in
Head Room
4-2/3 in
Weight Capacity
2000 lbs
Spread
18 to 30 in
Head Room
19 in
Dimension A
3 in
Weight Capacity
2000 lbs
Spread
30 to 42 in
Head Room
11 in
Dimension A
3 in
Weight Capacity
14000 lbs
Spread
48 to 120 in
Head Room
19-7/16 in
Weight Capacity
20000 lbs
Spread
24 in
Head Room
17 in
Dimension A
4 in
M&W 72-120" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 1025lbs,8000 Lb. Capacity
Weight Capacity
8000 lbs
Spread
72 to 120 in
Head Room
28 in
Weight Capacity
4000 lbs
Spread
72 in
Head Room
16 in
Dimension A
3 in
Weight Capacity
10000 lbs
Spread
24 in
Head Room
13 in
Dimension A
3 in
Weight Capacity
4000 lbs
Spread
120 to 144 in
Head Room
17-1/8 in
Dimension A
3 in
Caldwell 416-1/4-2, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 2' Hook Spread
Weight Capacity
500 lbs
Spread
12 to 24 in
Head Room
13-1/2 in
Weight Capacity
500 lbs
Spread
24 in
Head Room
7 in
Dimension A
2 in