Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite EC-2-EG Escort Emergency Light - 6V 12W

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Emergi-Lite EC-2-EG Escort Emergency Light - 6V 12W

Item #: WBB246118

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Escort Emergency Light - 6V 12W

This Escort Light offers complete flexibility in an emergency lighting unit. Its universal mounting pattern, keyhole slots and conduit entry provide alternate mounting capability. The housing and back-plate snap together for ease of installation. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBEREC-2-EG
    • VOLTS120 / 277
    • WATTS12
    • TYPEEmergency Light
    • DEPTH INCHES5
    • VOLTAGE6
    • HEIGHT INCHES5
    • APPROVALUL Listed
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • WIDTH INCHES16
    • CONSTRUCTIONThermoplastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!