Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motor Mount Adapter-Converts NEMA U Frames 444U/445U to NEMA T Frames 404T/405T
See all 8 items in product family

Motor Mount Adapter-Converts NEMA U Frames 444U/445U to NEMA T Frames 404T/405T

Item #: WBB382011

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $129.95 ea.
5+ $120.95 ea.
Product Information
Customer Review
Product Q&A
Motor Mount Adapter, Converts from NEMA U Frames 444U or 445U to NEMA T Frames 404T or 405T, Length 22 Inches, Height 1 Inch, Width 4 Inches.Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension.

Product Specifications

    • LENGTH INCHES22
    • MOTOR FRAME CONVERSION444U/445U to 404T/405T
    • MANUFACTURERS PART NUMBER44U40T
    • COLORGray
    • HEIGHT INCHES1
    • WIDTH INCHES4
    • CONSTRUCTIONSteel Fabricated
    • BRANDOverly Hautz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!