Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AC 240V, 50Hz Terminal Box, Induction Motor - 60W
See all 41 items in product family

AC 240V, 50Hz Terminal Box, Induction Motor - 60W

Item #: WBB545535

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $113.95 ea.
4+ $109.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AC 240V, 50Hz Terminal Box, Induction Motor - 60W

This is a high precision, high quality sub fractional HP motor ranging from 6w to 200w output, from 60mm to 104mm, including induction motor, reversible motor and electromagnetic brake motor. Also, it offers options of terminal box, leadwire and speed controller for easy connection and convenient application.

Product Specifications

    • HORSEPOWER1/12
    • VOLTAGE1 ∅ 240
    • DUTYCont.
    • WEIGHT KG2.60
    • CAPACITOR3.5
    • GEAR HEAD STEP 1S9KC¿B1A
    • SIZE (MM SQ.)90
    • OUTPUT WATTS60
    • FREQUENCY HZ50
    • RATED LOAD SPEED R/M1300
    • STARTING TORQUE KG-CM3.00
    • STARTING TORQUE MN-M294
    • OUTPUT HORSEPOWER1/12
    • BRANDSPG
    • POLES4
    • TYPETerminal Box
    • PRODUCT GROUPInduction Gear Motor
    • MODELS9l60GXH-TCE
    • RATED LOAD CURRENT0.50
    • RATED LOAD TORQUE KG-CM 4.90
    • RATED LOAD TORQUE MN-M 481
    • RATED LOAD TORQUE OZ-IN 68.0
    • STARTING TORQUE KG-CM*3.00
    • STARTING TORQUE MN-M*294
    • STARTING TORQUE OZ-IN*41.7
    • WEIGHT LBS5.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:46