Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hitachi Inverter, 20 HP, 380-480V, SJ700-150HFUF2

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Hitachi Inverter, 20 HP, 380-480V, SJ700-150HFUF2

Item #: WBB1245188

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,998.75
Product Information
Product Q&A
Hitachi Inverter, 20 HP, 380-480V, SJ700-150HFUF2

Hitachi industrial SJ700 Series AC Variable Speed Drives and Inverters are the first off-the-shelf units with integral easy sequence programmable functionality (EzSQ) as a standard feature. The SJ700 Series Inverters can handle complex applications with ease because of the new Easy Sequence (EzSQ) programming software, and precise positioning. The SJ700 AC Variable Speed Drive is undoubtedly the most powerful in its class. Explore the high-level features of Hitachi industrial SJ700 Series AC Variable Speed Drives: Advanced Sensorless Vector Control and Auto Tuning Easy Sequence (EzSQ) software High starting torque at low speeds (150% at 0.3Hz) Full Vector Control with optional Feedback Board Micro Surge Voltage suppress function Improved and simplified auto-tuning Built-in PLC type programming functions Built in Modbus/RTU communications.

Documents are in PDF format

Product Specifications

    • OUTPUT CURRENT AMPS32
    • PHASE3
    • HORSEPOWER20
    • VOLTAGE RATING380-480
    • DESCRIPTIONInverter
    • BRANDHitachi
    • MANUFACTURERS PART NUMBERSJ700-150HFUF2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.