Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TB69304 TB Series, 350 VA, 208/230/460 Primary Volts, 115 Secondary Volts
See all 69 items in product family

Acme Electric TB69304 TB Series, 350 VA, 208/230/460 Primary Volts, 115 Secondary Volts

Item #: WBB606895

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($195.90)

Price: $97.95
Product Information
Product Q&A
TB Series - 350 VA, 208/230/460 Primary Volts -- 115 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 208/230/460 Primary Volts; 115 Secondary Volts; 1° 50/60Hz

Product Specifications

  • OUTPUT AMPS3.04
  • MANUFACTURERS PART NUMBERTB-69304
  • PHASESSingle Phase
  • HERTZ50/60 Hz
  • CERTIFICATIONSUL; CSA
  • PRIMARY FUSE BLOCK PART NUMBERPL-112702
  • MADE IN U.S.A.Yes
  • VA RATING350
  • PRIMARY VOLTS208/230/460
  • SECONDARY VOLTS115
  • MANUFACTURERS LIMITED WARRANTY10 Years
  • SERIESTB
  • SECONDARY FUSE SIZE5 Amps
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.