Advance Controls 128449, Three Phase Drum Switch Maintained
See all 4 items in product family

Advance Controls 128449, Three Phase Drum Switch Maintained

Item #: WBB613372

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Three Phase Drum Switch Maintained

Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER128449
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL
    • HANDLE TYPEBlack Lever
    • HP RATING AT 1 PHASE 230 VOLTS--
    • HP RATING AT 3 PHASE 575 VOLTS7.5 HP
    • HP RATING AT 1 PHASE 120 VOLTS--
    • HP RATING AT 1 PHASE 240 VOLTS--
    • HP RATING AT 3 PHASE 460 VOLTS10 HP
    • WEIGHT LBS.1 lbs
    • CONSTRUCTIONPlastic Enclosure
    • AWG12 AWG
    • GP AMPS20
    • ENVIRONMENTAL RATINGIP65 - Handle/Enclosure
    • HP RATING AT 3 PHASE 200/208 VOLTS5 HP
    • DEPTH2 7/8"
    • WIDTH3-1/8"
    • HEIGHT4-5/16"
    • PHASES3
    • ENCLOSURE MATERIALType 4X, Plastic
    • HP RATING AT 3 PHASE 230 VOLTS5 HP
    • MOUNTING STYLEEnclosed

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Decent Switch

Your review: This is mostly plastic, even the stem which the handle is mounted on. I'm not sure how durable it will be, but for the limited amount of times I'll need to "throw it" I'm sure it will be fine.

Pros: Good looking, clean unit. Easy wire hookup.

Cons: No booklet or schematic, no knockouts. You need to drill holes wherever you want to install the wiring.

Is this review helpful?

As it should Be

Your review: No hassles, found what I wanted, priced right, quick delivery. What else could you ask for?

Pros: As above

Cons: None

Is this review helpful?

Three Phase Drum Switch Maintained

Your review: The switch worked great! The enclosure is a little too tight to allow room for the wiring. I had to get a larger enclosure and make it work. Overall a good product.

Is this review helpful?

Does the job, small box

Your review: We used it for a 3 phase 5 HP and the box is extremely small to work with once all the wires start going into place.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!