Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century Smth FY1106V1, 6-1/2" Stock Motor 200-230/460 Volts 1075 RPM 1 HP
See all 9 items in product family

Century Smth FY1106V1, 6-1/2" Stock Motor 200-230/460 Volts 1075 RPM 1 HP

Item #: WBB245085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $320.95 ea.
4+ $317.95 ea.
Product Information
Customer Review
Product Q&A
6-1/2" Stock Motor 200-230/460 Volts 1075 RPM 1 HP

  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Product Specifications

    • AMPS5.00/2.50
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • FRAME56
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES12-1/16
    • MANUFACTURERS PART NUMBERFY1106V1
    • ROTATIONReversible
    • VOLTAGE200-230/460
    • OVERLOADAutomatic
    • MOUNT TYPEBelly Band
    • SPEEDS1
    • DIAMETER INCHES6-1/2
    • SHAFT DIMENSION INCHES5/8 x 6
    • SHAFT DIAMETER INCHES5/8
    • SHAFT LENGTH INCHES4-1/8
    • RPM1075
    • SHAFT TYPESingle
    • ENCLOSURE TYPEOpen
    • SERVICE FACTOR1.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!