Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Belted Fan & Blower Motors (111)
Remove
Leeson Single 101021.00, Phase Motor .33/15HP, 1725/1140RPM.56, Dp, /115V, 60HZ, Cont 40C, 1.0SF
Remove

      Items
Leeson Single 101021.00, Phase  Motor .33/15HP, 1725/1140RPM.56, Dp, /115V, 60HZ, Cont 40C, 1.0SF Leeson Single 101021.00, Phase Motor .33/15HP, 1725/1140RPM.56, Dp, /115V, 60HZ, Cont 40C, 1.0SF


Leeson Single 101021.00, Phase  Motor .33/15HP, 1725/1140RPM.56, Dp, /115V, 60HZ, Cont 40C, 1.0SF
Leeson Single 101021.00, Phase Motor .33/15HP, 1725/1140RPM.56, Dp, /115V, 60HZ, Cont 40C, 1.0SF
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588235
List Price $386.00    Save 41%
Price: $225.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Variable torque, two-speed motors are suited for belted or fan on shaft applications. They are self ventilated, and may be mounted within or outside of the driven fan's air stream. Resilient mounted for quiet operation, and lubricated with high temperature Exxon POLYREX® EM lubricant. 3/4 HP and larger single phase are capacitor start motors; smaller single phase are split phase start.

Product Specifications
BRAND Leeson
MOUNTING Resilient Base
CONSTRUCTION Rolled Steel
FRAME 56
HORSEPOWER .33/.15
AMBIENT TEMP C 40C
CATALOG NO. 101021.00
VOLTAGE /115
RPM 1725/1140
ENCLOSURE TYPE DP
APPLICATIONS Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans
HERTZ 60
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

From $65.95
More Info
Add to Cart
Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

From $110.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)