Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotom  M2-R22602, 5.5" Dia. Residential Condenser Fan Motor w/Ball Bearings - 1/
See all 13 items in product family

Rotom M2-R22602, 5.5" Dia. Residential Condenser Fan Motor w/Ball Bearings - 1/

Item #: WBB600067

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $116.95 ea.
4+ $109.95 ea.
Product Information
Product Q&A
5.5" Dia. Permanent Split Capacitor Residential Condenser Fan Motor w/Ball Bearings - 1/2-1/5HP,3.9A

These Versatile "Truck Stock" Residential Condenser Fan Motors Reduce Inventory And Time. Multiple Hp And Speed Combinations Are Achieved Using Different Capacitor Ratings. For Convenience A Multi MFD Capacitor Is Included With Every Motor.

Product Specifications

    • AMPS3.9
    • BEARING TYPEBall
    • BRANDRotom
    • MOUNTINGBelly Band, Bolts
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HORSEPOWER1/2-1/5
    • LENGTH LESS SHAFT INCHES5.24
    • MANUFACTURERS PART NUMBERM2-R22602
    • ROTATIONReversible
    • VOLTAGE208/230
    • MOTOR TYPEPSC
    • ENCLOSURE TYPETotally Enclosed
    • DIAMETER INCHES5.5"
    • PROTECTION DEGREE60
    • SHAFT LENGTH X DIAMETER1/2" x 5"
    • CAPACITOR REQUIRED (MFD/VOLTS)Included
    • PRODUCT GROUPINGCondenser Fan Motors
    • HERTZ60
    • DESCRIPTION5.5" Diameter Permanent Split Capacitor Residential Condenser Fan Motor
    • PHASESingle
    • RPM1075
    • SPEEDS4