Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Direct Drive Fan & Blower Motors (347)
Remove
Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A
Remove

      Items
Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A


Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A
Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB600012
Price: $67.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A

Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 4 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety. Mounting Bracket Installed For Easy Installation.

Product Specifications
AMPS 1.7
BEARING TYPE Sleeve
MOUNTING Base, Belly Band, Bolts, Bracket Attached
DIAMETER INCHES 5.5"
FRAME 48
HORSEPOWER 1/4
LENGTH LESS SHAFT INCHES 3.40"
MANUFACTURERS PART NUMBER DD-044
ROTATION Reversible
VOLTAGE 208/230
PROTECTION DEGREE 45
SHAFT LENGTH X DIAMETER 6" x 1/2"
CAPACITOR REQUIRED (MFD/VOLTS) 5/370
PRODUCT GROUPING Direct Drive Motors
HERTZ 60
DESCRIPTION 5.5" Diameter Permanent Split Capacitor Direct Drive Motor
ENCLOSURE TYPE Open
PHASE Single
MOTOR TYPE PSC
RPM 1075
SPEEDS 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

From $77.95
More Info
Add to Cart
US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

From $65.95
More Info
Add to Cart
US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

From $79.95
More Info
Add to Cart
Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)