Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 8479, PSC, Direct Drive Fan, 1/6 HP, 1-Phase, 1050 RPM Motor
See all 26 items in product family

US Motors 8479, PSC, Direct Drive Fan, 1/6 HP, 1-Phase, 1050 RPM Motor

Item #: WBB468208

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $102.95 ea.
4+ $101.95 ea.
Product Information
Customer Review
Product Q&A
US Motors PSC, Direct Drive Fan, 1/6 HP, 1-Phase, 1050 RPM Motor
  • Permanent Split Capacitor
  • Direct Drive Fan & Blower
  • 5.6 Diameter
  • Open
  • Air Over (OAO)
  • Hub Ring Mount ( 2-1/2) except where noted
  • without capacitor

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGHub
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)50/60
    • HORSEPOWER1/6
    • VOLTAGE115/230
    • RPM1050
    • SERVICE FACTOR1
    • PHASE1
    • INSULATION CLASSB
    • LOCKED ROTOR TORQUE4.461 OZFT
    • LOCKED ROTOR AMPS3.63
    • BREAK DOWN TORQUE14.58 OZFT
    • RUN CAPACITOR VOLTAGE370
    • RUN CAPACITOR MICROFARADS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!