

 |
Browse Electric Motors-HVAC (3,199 Items) |
|
 |
Baldor Motor EH3M9202, .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor EH3M9202, .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB390371
|
|
|
| List Price $376.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$244.95 ea. |
| 6+ |
$233.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,1725RPM,3PH,60HZ,56,3416M,OPEN,F3,N
Features:- Heavy gauge steel frame construction
- Ball bearings
- 1.15 service factor
- Dynamically balanced rotors for reduced vibration and quiet operation
- Suitable for mounting in any position
- Meets EPAct efficiencies.
Typical Applications: Heating, ventilation and air conditioning fans and blowers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| FRAME |
56 |
| HORSEPOWER |
0.5 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
24 |
| VOLTAGE |
230/460 |
| POLES |
4 |
| HERTZ |
60 |
| OPPOSITE END BEARING |
6203 |
| SERIAL-NUMBER |
-- |
| BEARING-DRIVE-END |
6203 |
| SPEC. NUMBER |
EH3M9202 |
| DRIVE END FLANGE |
Standard |
| ENCLOSURE |
OPEN |
| POWER-FACTOR |
68 |
| DOE-CODE |
-- |
| DESIGN CODE |
B |
| PHASE |
3 |
| SERVICE FACTOR |
1.25 |
| RPM |
1725 |
| KVA-CODE |
J |
| CATALOG NUM. |
EH3M9202 |
| C-DIMENSION INCHES |
10.25 |
| FL AMPS |
1.7/.85 |
| 208V AMPS |
2 |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
80 |
| THERMAL-SELECT |
Y |
|
|
|
|
|
|