Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 1648, PSC, Refrigeration Condenser Fan Motor, 1/5 HP, 1-Phase, 1075 RPM Motor
See all 13 items in product family

US Motors 1648, PSC, Refrigeration Condenser Fan Motor, 1/5 HP, 1-Phase, 1075 RPM Motor

Item #: WBB465575

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $154.95 ea.
4+ $153.95 ea.
Product Information
Customer Review
Product Q&A
US Motors PSC, Refrigeration Condenser Fan Motor, 1/5 HP, 1-Phase, 1075 RPM Motor
  • Refrigeration Condenser Fan
  • 5.6 diameter Permanent Split Capacitor

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGHub/Stud
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER1/5
    • MANUFACTURERS PART NUMBER1648
    • VOLTAGE208-230
    • PHASE1
    • RPM1075
    • INSULATION CLASSB
    • LOCKED ROTOR AMPS4.36
    • LOCKED ROTOR TORQUE9.862 OZFT
    • BREAK DOWN TORQUE34.96 OZFT
    • SERVICE FACTOR0.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The condenser fan motor on my OLD Bryant package unit died and this motor looks equivalent. Does this motor really have the three mounting tabs around the side as shown? I don't see them in the mechanical drawing linked to the part.

Question Asked By: Brucebo , April 24, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result