Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Single-Tap Extension Cord w/ Lighted Ends SL-774L, 100'L Cord, 10/3 GA, Yellow

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bayco® Single-Tap Extension Cord w/ Lighted Ends SL-774L, 100'L Cord, 10/3 GA, Yellow

Item #: WBB790586

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.95
Product Information
Customer Review
Product Q&A
Bayco® Single-Tap Extension Cord W/Lighted End SL-774L, 100'L Cord, 10/3 GA, Yellow

Features:
  • Single Tap, High Visibility Lighted End

Product Specifications

    • DEPTH INCHES11.75
    • HEIGHT INCHES4.5
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONSingle Tap Extension Cord w/ Lighted End
    • MANUFACTURER PART NUMBERSL-774L
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • WEIGHT LBS17
    • WIDTH INCHES17
    • COLORYellow
    • CORD LENGTH FEET100
    • CORD JACKETSJTW
    • VOLTAGE RATING120
    • GAUGE10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:68