Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 pc - Manual Puller Set, 5 to 20 Ton Capacity
See all 11 items in product family

8 pc - Manual Puller Set, 5 to 20 Ton Capacity

Item #: WBB360934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 691.00
Product Information
Customer Review
Product Q&A
8 pc - Manual Puller Set, 5 to 20 Ton Capacity

The PM4 set includes model 104 (3 jaw 4" 5 ton), model 106 (3 jaw 6" 10 ton), model 206 (2 jaw 6" 6 ton), model 110 (3 jaw 10" 20 ton), tip protectors and tool board.

Product Specifications

    • BRANDPosi-Lock
    • SPREAD INCHES.5 to15
    • RATED CAPACITY5 to 20
    • WEIGHT LBS.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed