Finished Bore Sprockets
Finished bore sprockets are available in a wide range of industrial and commercial types. Configurations include metric-finished bore sprockets, industrial-finished bore sprockets and commercial-finished bore sprockets in multiple sizes, tooth counts and bore diameters. They are ideal for use with roller chains for driving various mechanical parts.
Material
Width
View All Width
Type
Length
View All Length
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Bore (D)
25MM in
Number of Teeth
21
Bore Type
Finished Bore
Compare
1
1
Ships in 5 Business Days
Bore (D)
38MM in
Number of Teeth
22
Bore Type
Finished Bore
Compare
1
1
Ships in 5 Business Days
Bore (D)
38MM in
Number of Teeth
22
Bore Type
Finished Bore
Compare
1
1
Ships in 2 Business Days
Bore (D)
1 in
Number of Teeth
18
Bore Type
Finished Bore
Compare
1
1
Ships within 1 Business Day
Bore (D)
3/4 in
Number of Teeth
19
Bore Type
Finished Bore
Compare
1
1
Ships in 5 Business Days
Bore (D)
24MM in
Number of Teeth
18
Bore Type
Finished Bore