Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Struts & Framing


(1,313 Items)
Sub Category
Unistrut (186)
Remove
Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized
Remove

      Items
Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized


Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized
Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB709592
Quantity Discount
QTY Price
1-10 $34.95 ea.
11+ $32.95 ea.
(Sold in qty of 20, starting at $699.00/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Unistrut 1-5/8" Wing Shape Fitting P2245EG, Electro-Galvanized

Fittings are punch-press made and conform to ASTM specifications. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications
HEIGHT INCHES 3.75
COLOR FINISH Electroplated Zinc
BRAND Unistrut
DESCRIPTION Wing Shape Fitting
MANUFACTURERS PART NUMBER P2245EG
WEIGHT LBS 3.15
NUMBER OF HOLES 8
LENGTH --
PACKAGE QUANTITY 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

From $14.75
select
Qty: Add to Cart
Unistrut 1-5/8" Channel Nut P1010EGs, Electro-Galvanized, 1/2-13

Unistrut 1-5/8" Channel Nut P1010EGs, Electro-Galvanized, 1/2-13

From $0.72
select
Qty: Add to Cart
Unistrut Hex Head Cap Screw HHCS050125EG,1/2-13 x 1-1/4"

Unistrut Hex Head Cap Screw HHCS050125EG,1/2-13 x 1-1/4"

From $0.36
select
Qty: Add to Cart
Unistrut 1-5/8" End Cap P1280EG, Electro-Galvanized

Unistrut 1-5/8" End Cap P1280EG, Electro-Galvanized

From $1.86
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)