Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
19 Tooth Timing Pulley, (Pwrgrip Gt) 3mm Pitch, Clear Anodized Aluminum, 19-3p15-6fa2 - Min Qty 5
See all 104 items in product family

19 Tooth Timing Pulley, (Pwrgrip Gt) 3mm Pitch, Clear Anodized Aluminum, 19-3p15-6fa2 - Min Qty 5

Item #: WBB376849

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($72.50)

Price: $14.50
Product Information
Customer Review
Product Q&A
19 Tooth Timing Belt
  • (PowerGrip GT) 3mm pitch
  • Clear Anodized Aluminum
  • 0.714" Outside Diameter

Product Specifications

    • TYPE6F
    • SET SCREW SIZE2 x 4-40 @ 90 Deg.
    • BELT SIZE INCH0.59
    • BELT SIZE MM15
    • BORE TYPEFinished Bore
    • PITCH DIAMETER INCH0.714
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • MANUFACTURERS PART #19-3P15-6FA2
    • # OF TEETH19
    • TOOTH STYLE(PowerGrip GT) 3mm pitch
    • WEIGHT LBS0.02
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!