Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Tooth Timing Pulley, T 5mm Pitch, Aluminum, 36t5/60-0 - Min Qty 2
See all 57 items in product family

60 Tooth Timing Pulley, T 5mm Pitch, Aluminum, 36t5/60-0 - Min Qty 2

Item #: WBB376724

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($85.90)

Price: $42.95
Product Information
Customer Review
Product Q&A
60 Tooth Timing Belt
  • T5mm pitch
  • Aluminum
  • 95.65mm Outside Diameter

Product Specifications

    • TYPE6
    • CONSTRUCTIONAluminum
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • FACE WIDTH MM30.0
    • BORE MM8.0
    • OUTSIDE DIAMETER MM94.7
    • BELT SIZE MM25
    • BELT SIZE INCH0.984
    • HUB DIAMETER MM65.00
    • PULLEY BELT WIDTH MM25.0
    • OVERALL LENGTH MM36.0
    • WEIGHT LBS1.35
    • MANUFACTURERS PART #36T5/60-0
    • # OF TEETH60
    • TOOTH STYLET5mm pitch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!