Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 72-3m09m6a8 - Min Qty 3
See all 124 items in product family

72 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 72-3m09m6a8 - Min Qty 3

Item #: WBB378311

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($86.85)

Price: $28.95
Product Information
Customer Review
Product Q&A
72 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 68.8mm Outside Diameter

Product Specifications

    • TOOTH STYLE(HTD) 3mm pitch
    • BORE MM8.0
    • MANUFACTURERS PART #72-3M09M6A8
    • # OF TEETH72
    • OUTSIDE DIAMETER MM68.0
    • TYPE6
    • HUB DIAMETER MM31.80
    • OVERALL LENGTH MM22.2
    • SET SCREW SIZE2 x M4 @ 90 Deg.
    • FACE WIDTH MM12.7
    • BELT SIZE INCH0.354
    • WEIGHT LBS0.03
    • BRANDB & B Manufacturing
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized
    • MANUFACTURERB & B Manufacturing
    • PULLEY BELT WIDTH MM9.0
    • BELT SIZE MM9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!