Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, Qd14h150 - Min Qty 2
See all 129 items in product family

14 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, Qd14h150 - Min Qty 2

Item #: WBB377641

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 2 ($79.90)

Price: $39.95
Product Information
Customer Review
Product Q&A
14 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 2.228" Outside Diameter

Product Specifications

    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • WEIGHT LBS1.00
    • BORE TYPEQD Bushing
    • PITCH DIAMETER INCH2.228
    • # OF TEETH14
    • BELT SIZE MM38.1
    • TOOTH STYLE(H) 1/2 pitch
    • BELT SIZE INCH1.5
    • MANUFACTURERS PART #QD14H150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!