Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
22 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, 22-8m30-6fs6 - Min Qty 2
See all 64 items in product family

22 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, 22-8m30-6fs6 - Min Qty 2

Item #: WBB376700

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($111.90)

Price: $55.95
Product Information
Customer Review
Product Q&A
Steel Timing Pully - 22 Tooth

This (HTD) 8mm pitch timing pulley is made of solid clear zinc-plated steel for long lasting durability and dependability. Min. Plain Bore type. Outside Diameter: 2.206". Belt Size: 1.181".

Product Specifications

    • MANUFACTURERS PART #22-8M30-6FS6
    • # OF TEETH22
    • TOOTH STYLE(HTD) 8mm pitch
    • WEIGHT LBS0.32
    • CONSTRUCTIONSteel
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing
    • BELT SIZE INCH1.181
    • BELT SIZE MM30
    • BORE TYPEMin. Plain Bore
    • PITCH DIAMETER INCH2.206
    • MANUFACTURERB & B Manufacturing
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!